LED Flat Panel

Item #: 978066
Cat #: FP24-50L-40K-10V
UPC:
Sign In or Register to view pricing and more.
LED Flat Panel, 0-10V Dimming, 50W, 120-277V, Lumens: 5000, 2'x4', CRI: 90, 4000K

Overview

LED Flat Panel, 0-10V Dimming, 50W, 120-277V, Lumens: 5000, 2'x4', CRI: 90, 4000K
C-Lite Flat Panel Troffers offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5-year limited warranty. With 2x2, 2x4 and 1x4 sizes, C-Lite LED Flat Panels offer an easy to install, ultra-thin low-profile design that delivers brighter light and bigger savings. Being fully tested and backed by Cree, they're the value flat panel you can trust.
Also known as: FP24-50L-40K-10V

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)