15A, 2P, 120V, 10 kAIC, Ground Fault CB

Item #: 978068

Cat #: QBGFT2015

UPC: 786676026703

Sign In or Register to view pricing and more.
Documents & Guides
C-H QBGFT2015 15A 2P B BRKR SELF TEST W/ FLAG

Overview

C-H QBGFT2015 15A 2P B BRKR SELF TEST W/ FLAG
Also known as: 786676026703, QBGFT2015

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On