Cable, Feedback, M-Circ., Plastic, D-Flying, ABS CB, Std., 25m

Item #: 97808

Cat #: 2090-CFBM6DF-CBAA25

UPC: 820919889417

to view pricing and more.
Documents & Guides
Cable, Feedback, M-Circ., Plastic, D-Flying Lead, ABS CB, Standard, 25 meter

Overview

Cable, Feedback, M-Circ., Plastic, D-Flying Lead, ABS CB, Standard, 25 meter

Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.

Also known as: 820919889417, 2090-CFBM6DF-CBAA25

Specifications

Type: Cable, Feedback
Length: 25 m
Type: Cable, Feedback
Length: 25 m