13W PAR30S LED Lamp, 30K

Item #: 978290

Cat #: S9411

UPC: 045923094118

to view pricing and more.
Documents & Guides
13 watt PAR30Short Neck LED; 3000K; 25' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Short Neck LED; 3000K; 25' beam spread; Medium base; 120 volts
Also known as: 045923094118, S9411

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Wattage: 13
Color: Silver
Lumens: 950
Light Technology: LED