1
more

Wire Mesh Grip, Range: 0.625" - 0.750", Stainless Steel
Item #: 97834
Cat #: WMG-PC5
UPC: 786210770024
Sign In or Register to view pricing and more.
Documents & Guides
Wire Mesh Grip, Grip Range: 0.625 Inch - 0.750 Inch, Material: Stainless Steel. For Use with Liquidtight Cord Fittings.
Overview
Wire Mesh Grip, Grip Range: 0.625 Inch - 0.750 Inch, Material: Stainless Steel. For Use with Liquidtight Cord Fittings.
T&B® wire mesh grips are ordered separately and fit with your existing inventory of Ranger® connectors and liquidtight strain relief connectors. There's no need to duplicate inventory.
Also known as: 786210770024, WMG-PC5
Specifications
| Material: | Stainless Steel |
| Diameter Range: | 0.625 - 0.750 in |
| Material: | Stainless Steel |
| Diameter Range: | 0.625 - 0.750 in |