Fluorescent Lamp, Extended Performance Super, T8, 48", 32W, 4100K

Item #: 97854

Cat #: FO32/841/XPS/ECO3

UPC: 046135216817

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance Super, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21681* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance Super, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21681* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135216817, FO32/841/XPS/ECO3

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 3100
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 3100
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 85
Material: Glass
Base: Medium Bi-Pin (G13)