LED Retrofit Kit, 2' x 4'

Item #: 978741

Cat #: 509174

UPC: 781087141120

to view pricing and more.
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 41, Volts: 120-277, Approx. Lumens: 4800, Approx. Delivered Lumens: 4320; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x4', CRI: 80, Color Temperature (K): 4000. Philips P/N 509174, MAT# 929000742313

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 41, Volts: 120-277, Approx. Lumens: 4800, Approx. Delivered Lumens: 4320; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x4', CRI: 80, Color Temperature (K): 4000. Philips P/N 509174, MAT# 929000742313
Also known as: 781087141120, 509174

Specifications

Color Temperature: 4100 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft
Wattage: 41
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit Kit, 0-10V Dimming
Wattage: 41
Dimmable: Yes