NK Copper Patch Cord, Category 6, Red UT

Item #: 978888

Cat #: NK6PC3RDY

UPC: 074983055623

to view pricing and more.
Netkey copper patch cord, category 6, 3 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., red UTP cable.
Also known as: 074983055623, NK6PC3RDY

Specifications

Color: Red
Length: 3 ft
Material: Copper
Color: Red
Material: Copper
Length: 3 ft