Transformer, Dry Type, 45kVA, 480D - 208Y/120 VAC, NEMA 2, 220°C

Item #: 978916

Cat #: V48M28F4516

UPC: 786680192197

to view pricing and more.
Documents & Guides
Transformer, Dry Type, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR940, 220°C, 45 kVA, Floor/Wall mount Upright, 3-Phase, Primary Voltage: 480 Delta, Secondary Voltage, 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 115°C, WS58, 280B

Overview

Transformer, Dry Type, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR940, 220°C, 45 kVA, Floor/Wall mount Upright, 3-Phase, Primary Voltage: 480 Delta, Secondary Voltage, 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 115°C, WS58, 280B

Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.

Also known as: 786680192197, V48M28F4516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y