This product has been discontinued.
1000W HPS Industrial Flood, Multi-Tap Ballast
Item #:
978921
Cat #:
FS-1000-D-TGR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1000 Watt HPS Industrial Flood, Multi-Tap Ballast, Diffused Reflector, Wide Beam, Textured Gray Finish
Overview
1000 Watt HPS Industrial Flood, Multi-Tap Ballast, Diffused Reflector, Wide Beam, Textured Gray Finish
Also known as: FS-1000-D-TGR
Specifications
Color: | Gray |
Type: | Flood Light |
Wattage: | 1000 |
Volts AC Range: | 208, 240, 120 |
Material: | Aluminum |
Color: | Gray |
Wattage: | 1000 |
Material: | Aluminum |
Type: | Flood Light |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)