Threaded Conduit Nipple, 1" x 8", Steel

Item #: 978958

Cat #: RN-100-800

UPC: 835243032958

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 1 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243032958, RN-100-800

Specifications

Diameter: 1 in
Material: Steel
Length: 8 in
Diameter: 1 in
Length: 8 in
Material: Steel