Slope Trim, Gimbal, 6", White

Item #: 97908

Cat #: B663WH

UPC: 847801002891

Sign In or Register to view pricing and more.
Documents & Guides
Slope Trim, Gimbal, 6 in, White

Overview

Slope Trim, Gimbal, 6 in, White
Also known as: 847801002891, B663WH

Specifications

Type: Slope Trim
Color: White
Diameter: 6 in
Type: Slope Trim
Diameter: 6 in
Color: White