BUSS 170M5808D FUSE 400A 690V aR DI

Item #: 97921

Cat #: 170M5808D

UPC: 051712334150

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5808D FUSE 400A 690V

Overview

BUS 170M5808D FUSE 400A 690V
Also known as: 051712334150, 170M5808D

Specifications

Amps: 400
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square Body, Square