This product may not be available in all locations.

Pressure Switch, Fixed Differential, NEMA 7&9, 1.5-75 PSI Range, 10A
Item #: 979239
Cat #: 9012GDR4
UPC: 785901689270
to view pricing and more.
Pressure Switch, Fixed Differential, NEMA 7 & 9, Class I & II, Division 1 & 2, Groups C, D, E, F, G, 240 PSI Maximum Allowable Pressure, 1.5 - 75 PSI Range, 10 Amp, 480 Volt AC
Overview
Pressure Switch, Fixed Differential, NEMA 7 & 9, Class I & II, Division 1 & 2, Groups C, D, E, F, G, 240 PSI Maximum Allowable Pressure, 1.5 - 75 PSI Range, 10 Amp, 480 Volt AC
Also known as: 785901689270, 9012GDR4
Specifications
| Volts AC: | 480 |
| Amps: | 10 |
| Type: | Pressure Switch |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 7, NEMA 9 |
| Range: | 1.500 - 75 PSI, 240 PSI |
| Volts AC: | 480 |
| Type: | Pressure Switch |
| Standards: | California Proposition 65 |
| Range: | 1.500 - 75 PSI, 240 PSI |
| Amps: | 10 |
| Mounting: | Conduit |
| IP/NEMA Rating: | NEMA 7, NEMA 9 |