High Bay, T5HO, 4'

Item #: 97924

Cat #: LHV4654M4RU24EPUF5841

UPC: 078531011093

to view pricing and more.
Documents & Guides
High Bay, T5HO, 4 ft, 6 Lamp, 54W

Overview

High Bay, T5HO, 4 ft, 6 Lamp, 54W
Also known as: 078531011093, LHV4654M4RU24EPUF5841

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in