Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 20 x 16 x 8", Stainless Steel

Item #: 979348

Cat #: 1418N4S16C8

UPC: 623980295299

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 20 Inch x 16 Inch x 8 Inch, 316 Stainless Steel

Overview

Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 20 Inch x 16 Inch x 8 Inch, 316 Stainless Steel

Hammond Type 4X Stainless Steel Wallmount Enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. They provide protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.

Also known as: 623980295299, 1418N4S16C8

Specifications

Height: 20 in
Depth: 8 in
Material: Stainless Steel
Width: 16 in
Mounting: Wall
Height: 20 in
Material: Stainless Steel
Mounting: Wall
Depth: 8 in
Width: 16 in