Servo Motor, 480 VAC, 75 mm, Frame Size, F Winding, 4500 - 6600 RPM

Item #: 979465

Cat #: VPL-B0753F-PJ14AA

UPC: 887172323812

to view pricing and more.
Servo Motor, Very Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Very Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753F-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172323812, VPL-B0753F-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 75 mm
RPM: 4500 - 6600
Volts DC: 24
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product