Dual Floodlight, 56000L, 457/409W, 347/480VAC, 5000K

Item #: 979472

Cat #: FLWB66NC5NG

UPC: 056020937277

to view pricing and more.
Documents & Guides
Dual Vigilant LED Floodlight, 56000 Lumen, 457/409 Watt, 347/480 Volt AC, 5000K, NEMA 6 Beam Pattern, Clear Tempered Glass Lens

Overview

Dual Vigilant LED Floodlight, 56000 Lumen, 457/409 Watt, 347/480 Volt AC, 5000K, NEMA 6 Beam Pattern, Clear Tempered Glass Lens
Also known as: 056020937277, FLWB66NC5NG

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Mounting: Trunnion
Lumens: 56000
Wattage: 409, 457
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 409, 457
Color: Gray
Lumens: 56000
Light Technology: LED