LED Direct-Lit Panel, 2x4, 60W, 4000K, 5310L, 100-277VAC

Item #: 979529

Cat #: ASD-DLP24D6040

UPC: 859961005087

to view pricing and more.
Documents & Guides
LED Direct-Lit Panel, 2 x 4, 60 Watt, 4000K, 5310 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming

Overview

LED Direct-Lit Panel, 2 x 4, 60 Watt, 4000K, 5310 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005087, ASD-DLP24D6040

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 60
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 5310
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 60
Light Technology: LED
Lumens: 5310