LITH LBL4-60L-EZ1-LP840 Surface Wra

Item #: 979756

Cat #: LBL460LEZ1LP840

UPC: 745971932843

Sign In or Register to view pricing and more.
Documents & Guides
LITHONIA LBL4-60L-EZ1-LP840

Overview

LITHONIA LBL4-60L-EZ1-LP840
Also known as: 745971932843, LBL460LEZ1LP840

Specifications

Wattage: 55
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Lumens: 6000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Length: 4 ft, 48 in
Lumens: 6000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277