Breaker, Miniature, 3P, 40A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 97978

Cat #: MG24472

UPC: 785901892137

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 40 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 40 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901892137, MG24472

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 125
Amps: 40
Interrupt Rating AC: 10 kA