MA 2.5/5-CPE Pluggable Terminal Block, 300V/12A

Item #: 979809

Cat #: 1SNA400814R0000

UPC: 888614079403

to view pricing and more.
Documents & Guides
MA 2.5/5-CPE Pluggable Terminal Block, Rated Voltage: 300 Volts, Rated Current: 12 Amps, Spacing: 5.08mm, Connecting Capacity-Main Circuit: Screw Clamp / Flexible 1x 0.22 ... 2.5 mm², Color: Gray

Overview

MA 2.5/5-CPE Pluggable Terminal Block, Rated Voltage: 300 Volts, Rated Current: 12 Amps, Spacing: 5.08mm, Connecting Capacity-Main Circuit: Screw Clamp / Flexible 1x 0.22 ... 2.5 mm², Color: Gray
Also known as: 888614079403, 1SNA400814R0000

Specifications

Volts AC: 300
Mounting: DIN Rail
Color: Gray
Amps: 12
Material: Polyamide
Volts AC: 300
Color: Gray
Material: Polyamide
Mounting: DIN Rail
Amps: 12