Power Supply, 2.5A, 1P, 85-264VAC Input, 44-55V DC Output

Item #: 979987

Cat #: SVL248100

UPC: 783472873227

to view pricing and more.
Documents & Guides
2.5 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 44 - 56V DC. Rated Output Current: 2.5 Amps - 120 Watts. H x W x D: 4.84" x 1.57" x 4.63". NEC Class 2 Outputs. Din Mt

Overview

2.5 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 44 - 56V DC. Rated Output Current: 2.5 Amps - 120 Watts. H x W x D: 4.84" x 1.57" x 4.63". NEC Class 2 Outputs. Din Mt
Also known as: 783472873227, SVL248100

Specifications

Phase: 1
Amps: 2.500
Phase: 1
Amps: 2.500