Push Button, Extended Head, 30mm, w/o Guard, Blue, 120VAC, LED

Item #: 9800

Cat #: 800TC-PBH16B

UPC: 662074406449

to view pricing and more.
Documents & Guides
Push Button, Extended Head, without Guard, 30 mm, Blue, LED, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Push Button, Extended Head, without Guard, 30 mm, Blue, LED, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 662074406449, 800TC-PBH16B

Specifications

Color: Blue
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Blue
Volts AC: 120
Type: Extended Head , Pushbutton
Standards: Build America Buy America Compliant
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4