This product has been discontinued.

4 Amp, North American Style, Ferrule Fuse, 6 x 32 mm, 500V, with Clips
Item #: 980006
Cat #: FWH-004A6F+CLIP
UPC: 051712682770
Sign In or Register to view pricing and more.
Documents & Guides
4 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V
Overview
4 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V
Also known as: 051712682770, FWH-004A6F+CLIP
Specifications
| Diameter: | 6 mm |
| Volts AC: | 500 |
| Amps: | 4 |
| Type: | Fuse, Ferrule |
| Volts DC: | 500 |
| Mounting: | Clip |
| Length: | 32 mm |
| Interrupt Rating DC: | 50 kA |
| Diameter: | 6 mm |
| Amps: | 4 |
| Volts DC: | 500 |
| Length: | 32 mm |
| Volts AC: | 500 |
| Type: | Fuse, Ferrule |
| Mounting: | Clip |
| Interrupt Rating DC: | 50 kA |