MCP150UMED830PB 12/CS 1/SKU

Item #: 9801
Cat #: MCP150/U/MED/830-PB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
150 watt, ceramic arc tube, high CRI, medium base, ED17, clear metal halide lamp *Sylvania Part # 64741*

Overview

150 watt, ceramic arc tube, high CRI, medium base, ED17, clear metal halide lamp *Sylvania Part # 64741*
Also known as: MCP150/U/MED/830-PB

Specifications

Type: Pulse Start
ANSI Code: C102/O, C142/O
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Lumens: 13000
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 88
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
ANSI Code: C102/O, C142/O
Base: Medium Screw (E26)
Wattage: 150
Lumens: 13000

Customer Reviews

No reviews for this product
(0)