RAB WP3LED55/480 WALLPACK 55W COOL

Item #: 980348

Cat #: WP3LED55/480

UPC: 019813306865

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP3LED55/480 WALLPACK 55W COOL LED 480V W/ GLASS LENS BRONZE

Overview

RAB WP3LED55/480 WALLPACK 55W COOL LED 480V W/ GLASS LENS BRONZE
Also known as: 019813306865, WP3LED55/480

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Bronze
Wattage: 55
Color Rendering Index (CRI): 82
Color Temperature: 5000 (Bright White)
Color: Bronze