Quiet Vortex Cooler Type 12, 5000BTU, Lt Gray, Polycarbonate

Item #: 980496

Cat #: VA5016012

UPC: 783510269432

to view pricing and more.
Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 12, VA5016012 item is rated 5000BTU with a material of Polycarbonate colored Lt Gray.

Overview

Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 12, VA5016012 item is rated 5000BTU with a material of Polycarbonate colored Lt Gray.

Vortex A/C Enclosure Coolers keep enclosures cool, clean and protected even in the harshest environments. Offering flexible installation, these enclosure coolers are ideal in space-restrictive areas where compressed air is readily available. With almost no moving parts, these enclosure coolers are highly reliable and virtually maintenance free.

Also known as: 783510269432, VA5016012

Specifications

Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4
BTU: 5000
Material: Polycarbonate
IP/NEMA Rating: NEMA 4
Color: Gray
BTU: 5000