Female Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Black

Item #: 980505

Cat #: 16R24-1UE

UPC: 078477717325

to view pricing and more.
Documents & Guides
16 Series Comercial Grade Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length -1.125", Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG - Black

Overview

16 Series Comercial Grade Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length -1.125", Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG - Black

Rhino-Hide Single Pole Cam-Type Receptacles are tough and reliable. They feature a UV-stabilized high performance TPV insulator that resists cracking and color fading, and a positive vibration-proof connection. They are available in 8 standard colors for easy phase identification. NOTE: A complete catalog number requires that you append the color suffix to the base number as follows: W (White), E (Black), H (Brown), R (Red), B (Blue), O (Orange), G (Green), Y (Yellow). For example, to order a white plug the catalog number would be 16R21-UW.


Also known as: 078477717325, 16R24-1UE

Specifications

Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Color: Black
Material: Thermoplastic Vulcanizate (TPV)