11W PAR30S LED Lamp, 40K

Item #: 980722

Cat #: S9085

UPC: 045923090851

to view pricing and more.
11 Watt; LED PAR30SN; 4000K; 25' Beam Spread; Medium Base; 120 Volts

Overview

11 Watt; LED PAR30SN; 4000K; 25' Beam Spread; Medium Base; 120 Volts
Also known as: 045923090851, S9085

Specifications

Lumens: 780
Color Temperature: 4000 (Cool White)
Wattage: 11
Lumens: 780
Wattage: 11
Color Temperature: 4000 (Cool White)