FUSE 50A 1250V

Item #: 980775

Cat #: 170M3688

UPC: 051712256803

Sign In or Register to view pricing and more.
Documents & Guides
FUSE 50A 1250V 1*FU/115 AR CU

Overview

FUSE 50A 1250V 1*FU/115 AR CU
Also known as: 051712256803, 170M3688

Specifications

Amps: 50
Interrupt Rating DC: 100 kA
Amps: 50
Interrupt Rating DC: 100 kA