Cr43 6500 Btu 115v 50/60hz 1ph

Item #: 98111

Cat #: CR430616G031

UPC: 783510192983

Sign In or Register to view pricing and more.
Cr43 6,500 Btu, 115v, 50/60 Hz, Bulletin Mcl (mclean Air Conditioners), Size/dims: 21.00x21.00x46.75, Material/finish: Steel/gray

Overview

Cr43 6,500 Btu, 115v, 50/60 Hz, Bulletin Mcl (mclean Air Conditioners), Size/dims: 21.00x21.00x46.75, Material/finish: Steel/gray

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510192983, CR430616G031

Specifications

Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Height: 43.310 in
Depth: 10.250 in
Weight: 127 lb
Width: 15.750 in
Material: Stainless Steel 304
Height: 43.310 in
Weight: 127 lb
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 10.250 in