6X36X45 GRAY PVC CTD LRELL STL

Item #: 981145

Cat #: LRELL6X3645-G

UPC: 704508438869

to view pricing and more.
Documents & Guides
OCA LRELL6X3645-G PVC CTD ELB

Overview

OCA LRELL6X3645-G PVC CTD ELB
Also known as: 704508438869, LRELL6X3645-G

Specifications

Color: Gray
Diameter: 6 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Gray
Angle: 45°
Sweep Radius: 36 in
Diameter: 6 in
Material: PVC Coated Steel