Starter, Definite Purpose, 30A, 110/120VAC Coil,:1 NO Contact, 3PH, Non-Reversing

Item #: 981321

Cat #: A25CNC30AA

UPC: 782113758060

to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 30 Amp, 110/120 Volt AC Coil,:1 Normally Open, Common Control Wiring, Open With Metal Mounting Plate, 30 Amp IFL, 3-Phase, Screw/pressure Plate, Non-Reversing

Overview

Starter, Definite Purpose, 30 Amp, 110/120 Volt AC Coil,:1 Normally Open, Common Control Wiring, Open With Metal Mounting Plate, 30 Amp IFL, 3-Phase, Screw/pressure Plate, Non-Reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads.

Also known as: 782113758060, A25CNC30AA

Specifications

Volts AC Control: 110/120
Type: Definite Purpose, Starter, Non-Reversing
Poles: 1
Amps: 30
Circuit Arrangement: NO
Volts AC Control: 110/120
Poles: 1
Circuit Arrangement: NO
Type: Definite Purpose, Starter, Non-Reversing
Amps: 30