Bath Light, 8 Light, 60W, Brushed Nickel

Item #: 9814
Cat #: P3040-09
UPC: 785247117253
Sign In or Register to view pricing and more.
Bath Light, 8 Light, 60 Watt, Brushed Nickel, Width: 48 in, Medium Screw

Overview

Bath Light, 8 Light, 60 Watt, Brushed Nickel, Width: 48 in, Medium Screw
Also known as: 785247117253, P3040-09

Specifications

Base: Medium Screw (E26)
Diameter: 48 in
Color: Brushed Nickel
Wattage: 60
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: Bath/Wall Fixture
Diameter: 48 in
Wattage: 60

Customer Reviews

No reviews for this product
(0)