Contactor, IEC, 12A, 3P, 24VDC Electronic Coil w/Integrated Diode

Item #: 981474

Cat #: 100-C12EJ11

UPC: 887172938535

to view pricing and more.
Contactor, IEC, 12 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode, 1 Normally Open/1 Normally Closed, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 12 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode, 1 Normally Open/1 Normally Closed, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12EJ10 from Rockwell Automation® is a 12 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally closed poles and one normally open contact..

Also known as: 887172938535, 100-C12EJ11

Specifications

Volts DC Control: 24
Poles: 3
Amps: 12
Family / Style: 100-C
Type: IEC Contactor
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 12
Type: IEC Contactor
Poles: 3
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product