TCP LED12BR30D30K95

Item #: 981576
Cat #: LED12BR30D30K95
UPC: 762148261292
Sign In or Register to view pricing and more.
Documents & Guides
TCP LED12BR30D30K95 LED 12W B

Overview

TCP LED12BR30D30K95 LED 12W B
Also known as: 762148261292, LED12BR30D30K95

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 875
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 12
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Lumens: 875
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)