Cable Snap Clip, 5/16"–1/2" Flange, 0.748"–0.945" OD

Item #: 981715

Cat #: SC8F

UPC: 782856798385

to view pricing and more.
Documents & Guides
Snap Clip,cable Mc/ac To 5/16 1/2 Flange(812sc1924

Overview

Snap Clip,cable Mc/ac To 5/16 1/2 Flange(812sc1924

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798385, SC8F

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Diameter: 0.750 in
Material: Spring Steel
Finish: Plated
Diameter: 0.750 in
Finish: Plated
Material: Spring Steel