7 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 98184

Cat #: FNA-7

UPC: 051712713627

to view pricing and more.
Documents & Guides
7 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

7 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713627, FNA-7

Specifications

Amps: 7
Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Amps: 7
Type: Fuse, Pin Indicating
Class: Midget
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 10 kA