RUL LED Streetlight, Type 2 Medium, 50W, 4000K, 120V

Item #: 981926

Cat #: RULHT2MEC40K-12UFNES-K2

UPC: 849665010456

Sign In or Register to view pricing and more.
RUL LED Streetlight, Horizontal Tenon Mount, Type 2 Medium, 50W, 4000K, 120V, Unfinished, 3-pin NEMA Receptacle, Utility Label, 10kV Surge Protection; kitted with whip, arm, photocontrol, refractor.

Overview

RUL LED Streetlight, Horizontal Tenon Mount, Type 2 Medium, 50W, 4000K, 120V, Unfinished, 3-pin NEMA Receptacle, Utility Label, 10kV Surge Protection; kitted with whip, arm, photocontrol, refractor.

CHANGING YOUR OUTLOOK ON UTILITY LIGHTING. From rural street lighting to storage facilities, the RUL Series outperforms incumbent technology by providing superior illumination and economic performance for municipalities and utilities resulting in expedient payback with less than half the wattage of comparable traditional solutions.

Also known as: 849665010456, RULHT2MEC40K-12UFNES-K2

Specifications

Wattage: 50
Type: Streetlight
Light Technology: LED
Wattage: 50
Light Technology: LED
Type: Streetlight