Surge Arrester

Item #: 981951
Cat #: 3238018C06M
UPC:
Sign In or Register to view pricing and more.
Elbow Surge Arrester, 200A,, 15kV,, Class: 6kV, Duty Cycle (5.1 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.).

Overview

Elbow Surge Arrester, 200A,, 15kV,, Class: 6kV, Duty Cycle (5.1 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.).
Eaton offers various types of splices for your underground needs on 200 A and 600 A systems. Eaton's Cooper Power series EZ II one-piece splices at 15, 25, and 35 kV include advantages for typical applications of repair, replacement, or extension of high voltage underground cables. These all peroxide-cured EPDM rubber splices provide a highly reliable, permanent, fully shielded, and submersible cable joint with a current rating equal to that of the mating cable. EZ II splices can be installed in conduit, direct buried or in vault applications. The EZ II splice line meets or exceeds all requirements of IEEE Std 404-1993 standard. We offer a full line of 600/900 A separable splice kits for application on feeder circuits. These use standard BOL-T type components along with a peroxide-cured EPDM rubber connecting plug that allows for installation of multiple way splices. Separable splices are used to splice multiple cables or to deadend a single cable. The splices are rated for 600 A (900 A ratings are available) and are suitable for the repair or extension of underground feeders. Separable splice kits meet or exceed the requirements of IEEE Std 386- 2006 standard.
Also known as: 3238018C06M

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)