LED Floodlight, 80 Watt, 9600 Lumen, 5000K, 120V

Item #: 982011

Cat #: FFLED80SF/PC

UPC: 019813401461

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 80 Watt, 9600 Lumen, 5000K, 72 CRI, 120 Volt, Photocell, NEMA Beam Spread of 7H x 6V, Heavy-Duty Slip Fitter for 2-3/8 Inch OD Pipe, Bronze Finish

Overview

LED Floodlight, 80 Watt, 9600 Lumen, 5000K, 72 CRI, 120 Volt, Photocell, NEMA Beam Spread of 7H x 6V, Heavy-Duty Slip Fitter for 2-3/8 Inch OD Pipe, Bronze Finish
Also known as: 019813401461, FFLED80SF/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 10382
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10382