Conduit Body, Type: X, Size: 1/2", Iron

Item #: 982107

Cat #: X17CCG

UPC: 783936068190

to view pricing and more.
Documents & Guides
Conduit Body, Type: X, Size: 1/2 Inch, Duraloy 7 Series, Material: Iron, Includes Cover and Gasket.

Overview

Conduit Body, Type: X, Size: 1/2 Inch, Duraloy 7 Series, Material: Iron, Includes Cover and Gasket.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936068190, X17CCG

Specifications

Type: Type X
Material: Iron
Hub Diameter: 1/2 in
Type: Type X
Hub Diameter: 1/2 in
Material: Iron