Wire Marker Tape

Item #: 98238

Cat #: SDR-(MINUS)

UPC: 054007094227

to view pricing and more.
Documents & Guides
Wire Marker Tape, - (Minus), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, - (Minus), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR- _ (Minus) Wire Marker Tape Refill Roll is pre-printed with 6 characters for every inch and is ideal for phase identification on large- or small-gauge wire or cable, as well as automotive applications on tubing, hoses and replacement parts. This tape can be used for identification of terminal blocks/strips, on wire in panel boards or on a piece of switchgear. It is compatible with 3M STD ScotchCode tape dispensers that provide convenience and portability. RoHS 2011/65/EU Compliant‎.

Also known as: 054007094227, SDR-(MINUS)

Specifications

Type: Tape, Wire Marker
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker
Width: 0.215 in
Length: 8 ft
Color: White