FUTURE FLOOD 26W LED COOL ARM ON-OFF 5X5 BRONZE

Item #: 982472

Cat #: FFLED26B55

UPC: 019813222752

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED COOL ARM ON-OFF 5X5 BRONZE

Overview

FUTURE FLOOD 26W LED COOL ARM ON-OFF 5X5 BRONZE
Also known as: 019813222752, FFLED26B55

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 3608
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 3608