Weatherproof Box, 2-Gang, (7) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 9825

Cat #: 2IH7-1

UPC: 042269394506

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (7) 1/2 Inch Hubs, Cubic Inches: 30.3, Die Cast Aluminum

Overview

Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (7) 1/2 Inch Hubs, Cubic Inches: 30.3, Die Cast Aluminum
Also known as: 042269394506, 2IH7-1

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 7
Color: Silver
Threaded Outlet Diameter: 1/2 in