Cat 6A SlimLine Boot Patch Cord, 7 ft, White

Item #: 982600

Cat #: 6AS10-7W

UPC: 078477403495

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 7 ft, White

Overview

Cat 6A SlimLine Boot Patch Cord, 7 ft, White

Cat 6A Slimline Patch Cord, 7 Feet, White

Also known as: 078477403495, 6AS10-7W

Specifications

Length: 7 ft
Color: White
Length: 7 ft
Color: White