20A Lev-Lok® Decora Controlled Receptacle, White

Item #: 982601
Cat #: M1636-2SW
UPC: 078477762974
Sign In or Register to view pricing and more.
Documents & Guides
Modular Decora Plus Receptacle Narrow Body Design, Fed Spec Grade, 2-Pole 3-Wire, NEMA 5-20R, 20A-125V, Commercial Spec Grade, White, 2 Plug Controlled Markings ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Modular Decora Plus Receptacle Narrow Body Design, Fed Spec Grade, 2-Pole 3-Wire, NEMA 5-20R, 20A-125V, Commercial Spec Grade, White, 2 Plug Controlled Markings ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477762974, M1636-2SW

Specifications

Amps: 20
Type: Controlled
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Family / Style: Lev-Lok
Amps: 20
Color: White
Volts AC: 125
Type: Controlled
NEMA Configuration: 5-20R
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)