Miniature Circuit Breaker, 3P, 10A

Item #: 982709

Cat #: S203-C10

UPC: 016779467807

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 10 Amp

Overview

Miniature Circuit Breaker, 3 Pole, 10 Amp

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 016779467807, S203-C10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA