Photoelectric, Mounting Bracket, 7 mm Clamp Style, Valox

Item #: 98291

Cat #: 871A-BP7

UPC: 662468642279

to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 7 mm Clamp Style, Valox

Overview

Photoelectric, Mounting Bracket, 7 mm Clamp Style, Valox
Also known as: 662468642279, 871A-BP7

Specifications

Material: Valox
Mounting: Surface
Diameter: 7 mm
Family / Style: 871
Material: Valox
Diameter: 7 mm
Mounting: Surface
Family / Style: 871